Zoro Homepage

Calabasas 3 Light Wall Sconce 11.5 In. Vintage Bronze

  • Mfr # B6373-VBZ

  • Zoro # G215449912


product price: $660.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Fixture Voltage
120V
Finish
Vintage Bronze
Lamp Included
No
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6373-VBZ
Zoro #
G215449912
UPC #
782042436411
Country of Origin
China

Dimensions

Height
25.5 in
Length
11.5 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Lamp Included
No
Standards
UL Wet
Includes
Fixture, Hardware
Watts
60W
Body Material
Hand-Worked Iron
Number of Bulbs
3
Battery Included
No
Extention
13.25 in
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
3
Slope Compatible
No
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.