Zoro Homepage

Caleb 1 Light Flush Mount 4.75 In. Patina Brass/Bronze

  • Mfr # C1305-PBR/BRZ

  • Zoro # G415449750


product price: $212.00
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
4.75 in
Voltage
120V
Height
7.25 in
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1305-PBR/BRZ
Zoro #
G415449750
UPC #
197292071853
Country of Origin
China

Dimensions

Length
4.75 in
Width
4.75 in
Height
7.25 in

Details

Voltage
120V
Watts
8W
Finish
Patina Brass/Bronze
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
No
Body Material
Steel
Shade Material
Solite Lens
Standards
ETL Damp
Shade Color
Clear
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
Yes
Bulb Shape
GU10

Description

Form meets function in this simple, yet elegant fixture. Caleb serves as a smart alternative to traditional recessed lights, with its modern and sophisticated finish mix of Patina Brass and Bronze. Providing maximum versatility, it can be installed either as a sconce or a flush mount and pivoted to cater to various lighting needs ranging from general to task-specific illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.