Zoro Homepage

Camarillo 1 Light Wall Sconce 5.25 In. Patina Brass

  • Mfr # B1626-PBR

  • Zoro # G615446887


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Width
5.25 in
Fixture Voltage
120V
Finish
Patina Brass
Shade Color
Sfumato
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1626-PBR
Zoro #
G615446887
UPC #
197292046776
Country of Origin
China

Dimensions

Height
23.5 in
Width
5.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Shade Color
Sfumato
Body Material
Steel
Includes
Fixture, Hardware
Watts
8W
Standards
UL Damp
Lamp Included
No
Socket Count
1
Extention
6 in
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Shade Material
Glass
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Slender Patina Brass arms hold tapered Sfumato glass shades creating a simple, modern silhouette. The Sfumato glass has an ombre effect, starting out smoky white and gradually fading to clear, hiding the lamping inside and casting both a soft glow and a clear bright light. Both the sconce and the chandelier are large in scale, making a big impact on the wall or ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.