Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Campanile 1 Light Wall Sconce 8 In. French Iron

  • Mfr # B5001-FRN

  • Zoro # G015448634


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Fixture Voltage
120V
Finish
French Iron
Length
8 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5001-FRN
Zoro #
G015448634
UPC #
782042416314
Country of Origin
China

Dimensions

Height
17 in
Length
8 in

Details

Fixture Voltage
120V
Finish
French Iron
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Lamp Included
No
Number of Bulbs
4
Standards
UL Wet
Body Material
Hand-Worked Iron and Aluminum
Shade Color
Clear
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
1
Extention
10.25 in
Battery Included
No
Slope Compatible
No
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.