Zoro Homepage

Campanile 3 Light Post 13.75 In. French Iron

  • Mfr # P5006-FRN

  • Zoro # G815388512


product price: $926.00
/ea
Free Shipping & Returns

Key Features

Finish
French Iron
Housing Material
Hand-Worked Iron and Aluminum
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5006-FRN
Zoro #
G815388512
UPC #
782042416185
Country of Origin
China

Dimensions

Length
13.75 in
Height
24 in

Details

Item
Post
Finish
French Iron
Housing Material
Hand-Worked Iron and Aluminum
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Lamp Included
No
Bulb Shape
E12 Candelabra Base
Standards
UL Wet
Designer
Troy Standard
Number of Lights
3
Socket Count
3
Slope Compatible
No
Shade Color
Clear
Battery Included
No
Product Care
Clean with a soft, damp cloth
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.