Zoro Homepage

Candace 1 Light Flush Mount 17.5 In. Graphite

  • Mfr # C7561-GRA

  • Zoro # G415447619


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
8.75 in
Watts
60W
Finish
Graphite
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7561-GRA
Zoro #
G415447619
UPC #
782042441767
Country of Origin
China

Dimensions

Length
17.5 in
Height
8.75 in
Canopy Width
6.25 in

Details

Voltage
120V
Watts
60W
Finish
Graphite
Item
Flush Mount
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Standards
UL Damp
Bulb Included
No
Shade Material
Glass
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.