Zoro Homepage

Cannes 1 Light Exterior 14.75 In. Bronze

  • Mfr # C3115-BRZ

  • Zoro # G615390326


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
12W
Includes
Fixture, Hardware
Lamp Included
No
Length
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3115-BRZ
Zoro #
G615390326
UPC #
197292071976
Country of Origin
China

Dimensions

Length
14.75 in
Height
4.5 in

Details

Item
Exterior
Voltage
120V
Watts
12W
Includes
Fixture, Hardware
Lamp Included
No
Standards
ETL Wet
Finish
Bronze
Housing Material
Aluminum
Shade Color
Opal Glossy
Socket Count
1
Shade Material
Glass
Battery Included
No
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth

Description

Inspired by the French Riviera, Cannes has an elegant ease characterized by its refined profile and gently curved edges. The flush mount offers an efficient LED light source. The layered construction of the sconce includes a Clear Glass exterior and an Opal Glass interior, while the flush mount features a single Opal glass shade suspended under a Bronze shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.