Zoro Homepage

Carlo 4 Light Lantern 11 In. Textured Black

  • Mfr # F7526-TBK

  • Zoro # G315390251


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
11 in
Finish
Textured Black
Light Bulb Wattage
60W
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7526-TBK
Zoro #
G315390251
UPC #
782042373235
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
25.75 in
Chain Length
72 in
Canopy Width
5 in

Details

Item
Lantern
Finish
Textured Black
Light Bulb Wattage
60W
Bulb Included
No
Shade Material
Glass
Standards
UL Damp
Bulb Shape
E12 Candelabra Base
Battery Included
No
Material
Iron and Steel
Designer
Troy Standard
Slope Compatible
No
Voltage
120V
Product Care
Clean with a soft, damp cloth
Includes
Fixture, Hardware
Socket Count
4

Description

Inspired by prairie and craftsman homes, Carlo adds a timeless elegance to any style home. Classic candelabra bulbs are on display inside a clear seeded glass tube then encased within a textured black metal frame. Sconce and post fixture are for indoor and outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.