Zoro Homepage

Carroll Park 1 Light Post 10.5 In. Textured Bronze

  • Mfr # P6815-TBZ

  • Zoro # G015388534


product price: $316.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Bronze
Height
24 in
Includes
Fixture, Hardware
Voltage
120V
Housing Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6815-TBZ
Zoro #
G015388534
UPC #
197292074724
Country of Origin
China

Dimensions

Height
24 in
Length
10.5 in
Width
10.5 in
Canopy Width
3 in

Details

Item
Post
Finish
Textured Bronze
Includes
Fixture, Hardware
Voltage
120V
Housing Material
Hand-Worked Iron
Bulb Shape
E26 Medium Base
Watts
75W
Standards
UL Wet
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Slope Compatible
No
Designer
Troy Standard
Shade Color
Clear
Socket Count
1
Battery Included
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.