Zoro Homepage

Cate 1 Light Wall Sconce 4.5 In. Gesso White

  • Mfr # B1001-GSW

  • Zoro # G015446555


product price: $56.00
/ea

Key Features

Height
14 in
Fixture Voltage
120V
Finish
Gesso White
Watts
60W
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1001-GSW
Zoro #
G015446555
UPC #
782042409996
Country of Origin
China

Dimensions

Height
14 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Lamp Included
No
Number of Bulbs
1
Standards
UL Damp
Body Material
Iron and Steel
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Battery Included
No
Extention
5.75 in
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.