Zoro Homepage

Cate 3 Light Wall Sconce 7.75 In. Forged Iron

  • Mfr # B1003-FOR

  • Zoro # G615446962


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Fixture Voltage
120V
Finish
Forged Iron
Watts
60W
Body Material
Iron and Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1003-FOR
Zoro #
G615446962
UPC #
782042372405
Country of Origin
China

Dimensions

Height
17.5 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Watts
60W
Body Material
Iron and Steel
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Number of Bulbs
3
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
3
Slope Compatible
No
Extention
6 in
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.