Zoro Homepage

Cate 3 Light Wall Sconce 7.75 In. Gesso White

  • Mfr # B1003-GSW

  • Zoro # G515446956


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Fixture Voltage
120V
Finish
Gesso White
Length
7.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1003-GSW
Zoro #
G515446956
UPC #
782042410008
Country of Origin
China

Dimensions

Height
17.5 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Watts
60W
Body Material
Iron and Steel
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Damp
Number of Bulbs
3
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Socket Count
3
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Extention
6 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.