Zoro Homepage

Chamberlain 3 Light Post 10 In. Vintage Bronze

  • Mfr # P5085-VBZ

  • Zoro # G815388529


product price: $600.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Bronze
Bulb Shape
E12 Candelabra Base
Housing Material
Solid Aluminum
Length
10 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5085-VBZ
Zoro #
G815388529
UPC #
197292052180
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
20 in
Canopy Width
3 in

Details

Item
Post
Finish
Vintage Bronze
Bulb Shape
E12 Candelabra Base
Housing Material
Solid Aluminum
Watts
60W
Standards
UL Wet
Voltage
120V
Includes
Fixture, Hardware
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
3
Designer
Troy Standard
Battery Included
No
Slope Compatible
No
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.