Zoro Homepage

Chaplin 1 Light Wall Sconce 6.5 In. Vintage Bronze

  • Mfr # B7441-VBZ

  • Zoro # G215446768


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Fixture Voltage
120V
Finish
Vintage Bronze
Includes
Fixture, Hardware
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7441-VBZ
Zoro #
G215446768
UPC #
782042474420
Country of Origin
China

Dimensions

Height
15.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Wet
Body Material
Hand-Crafted Aluminum
Lamp Included
No
Number of Bulbs
1
Watts
60W
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Extention
7 in
Socket Count
1
Designer
Troy Standard
Slope Compatible
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.