Zoro Homepage

Chaplin 3 Light Exterior 8 In. Vienna Bronze

  • Mfr # P7445-VBZ

  • Zoro # G815390324


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Finish
Vienna Bronze
Housing Material
Hand-Crafted Aluminum
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7445-VBZ
Zoro #
G815390324
UPC #
197292065333
Country of Origin
China

Dimensions

Width
8.5 in
Length
8 in
Height
24 in
Canopy Width
3 in

Details

Item
Exterior
Finish
Vienna Bronze
Housing Material
Hand-Crafted Aluminum
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Wet
Lamp Included
No
Watts
60W
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Troy Standard
Shade Material
Glass
Socket Count
3
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.