Zoro Homepage

Chaplin 3 Light Wall Sconce 8.5 In. Vintage Bronze

  • Mfr # B7442-VBZ

  • Zoro # G715446756


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Height
20.25 in
Fixture Voltage
120V
Finish
Vintage Bronze
Length
8.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7442-VBZ
Zoro #
G715446756
UPC #
782042483729
Country of Origin
China

Dimensions

Height
20.25 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Watts
60W
Body Material
Hand-Crafted Aluminum
Number of Bulbs
3
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Wet
Battery Included
No
Designer
Troy Standard
Extention
9.25 in
Slope Compatible
No
Socket Count
3
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.