Zoro Homepage

Chauncey 1 Light Wall Sconce 6 In. Vintage Bronze

  • Mfr # B6991-VBZ

  • Zoro # G515448769


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Fixture Voltage
120V
Finish
Vintage Bronze
Watts
60W
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6991-VBZ
Zoro #
G515448769
UPC #
782042474987
Country of Origin
China

Dimensions

Height
13.25 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Watts
60W
Body Material
Hand-Worked Iron
Standards
UL Wet
Lamp Included
No
Includes
Fixture, Hardware
Shade Color
Clear
Number of Bulbs
1
Extention
4 in
Designer
Troy Standard
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No

Description

With classic candelabra bulbs, a clean-lined metal framework and clear glass panels, this recognizable lantern silhouette has a timeless elegance and a modern aesthetic. The Texture Black finish adds sophistication and contrasts beautifully with the white candlesticks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.