Zoro Homepage

Citizen 1 Light Wall Sconce 4.75 In. Graphite And Polished Nickel

  • Mfr # B5991-GRA/PN

  • Zoro # G615447778


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Graphite And Polished Nickel
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5991-GRA/PN
Zoro #
G615447778
UPC #
782042485761
Country of Origin
China

Dimensions

Height
16.25 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Graphite And Polished Nickel
Item
Wall Sconce
Standards
UL Dry
Watts
60W
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Lamp Included
No
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Slope Compatible
No
Socket Count
1
Battery Included
No
Extention
5.75 in
Product Care
Clean with a soft, damp cloth

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.