Zoro Homepage

Coleman 1 Light Flush Mount 14 In. Bronze Leaf

  • Mfr # C1104-BRL

  • Zoro # G215449875


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
14 in
Voltage
120V
Height
8.75 in
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1104-BRL
Zoro #
G215449875
UPC #
197292071839
Country of Origin
Philippines

Dimensions

Length
14 in
Width
14 in
Height
8.75 in
Canopy Width
8.75 in

Details

Voltage
120V
Watts
25W
Finish
Bronze Leaf
Item
Flush Mount
Includes
Fixture, Hardware
Standards
ETL Damp
Shade Color
Bleached
Bulb Included
No
Shade Material
Abaca
Body Material
Steel
Battery Included
No
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

An expression of substantial geometry with lightweight materiality, Coleman features a dimensional, Abaca string-wrapped frame that resembles a vintage carousel. The inside of the shade is densely wrapped, while the outside has a more sparse distribution, creating a sense of visual dynamism that is enhanced when lit. The Bronze Leaf finish of the mount carries through the antique aesthetic while balancing the lightness of the bleached strings. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.