Zoro Homepage

Colin King X Cedar 1 Light Wall Sconce 12 In. Forged Iron

  • Mfr # B1726-FOR

  • Zoro # G515447977


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
25.75 in
Width
12 in
Fixture Voltage
120V
Finish
Forged Iron
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1726-FOR
Zoro #
G515447977
UPC #
782042468412
Country of Origin
China

Dimensions

Height
25.75 in
Width
12 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Body Material
Steel
Lamp Included
No
Standards
UL Damp
Includes
Fixture, Hardware
Watts
8W
Extention
12.5 in
Socket Count
1
Designer
Colin King
Bulb Shape
E26 Medium Base
Shade Material
Linen
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No

Description

Sleek Forged Iron arms draw the eye to three tapered, off-white linen shades, creating a layered effect and giving Cedar its recognizable clean, modern silhouette. The floor lamp's unique tripod base and wavy feet add a touch of softness and unexpected whimsy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.