Shop TROY LIGHTING
See all product information
Create Account
Colin King X Dion 3 Light Pendant 24 In. Patina Brass
- Mfr # F6624-PBR/SSD
- Zoro # G615446986
product price:Â
$
1,112.00
/ea
Free Shipping & Returns
Key Features
Length
24 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6624-PBR/SSD
- Zoro #
- G615446986
- UPC #
- 782042468603
- Country of Origin
- China
Dimensions
- Height
- 20.25 in
- Length
- 24 in
- Width
- 24 in
- Chain Length
- 72 in
- Canopy Width
- 6.75 in
Details
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass
- Lamp Included
- No
- Material
- Steel/Aluminum
- Shade Color
- Glossy
- Standards
- UL Damp
- Watts
- 60W
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Designer
- Colin King
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 3
- Product Care
- Clean with a soft, damp cloth
Description
Dion captures modern organic design with its round, slender Patina Brass rod that pierces through a pair of domed shades in warm, neutral tones. The opal glossy glass shade below fills with a soft glow and casts an uplight that reflects off of the larger Soft Sand dish above. This pretty pendant defines subtle sophistication.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.