Shop TROY LIGHTING
See all product information
Create Account
Colin King X Knight 1 Light Wall Sconce 8.5 In. Patina Brass
- Mfr # B5211-PBR
- Zoro # G015449587
product price:Â
$
336.00
/ea
Free Shipping & Returns
Key Features
Height
11 in
Width
8.5 in
Fixture Voltage
120V
Finish
Patina Brass
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5211-PBR
- Zoro #
- G015449587
- UPC #
- 782042468528
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Standards
- UL Damp
- Body Material
- Steel
- Watts
- 40W
- Includes
- Fixture, Hardware
- Shade Color
- Patina Brass
- Lamp Included
- No
- Designer
- Colin King
- Shade Material
- Metal
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Socket Count
- 1
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Extention
- 9 in
Dimensions
- Height
- 11 in
- Width
- 8.5 in
- Length
- 8.5 in
Description
A pyramid-shaped metal shade rests atop a thick square arm that extends into a square backplate, giving Knight a modern industrial aesthetic. A small, circular finial brings a touch of softness to this stately sconce. Available in Patina Brass and Bronze.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.