Shop TROY LIGHTING
See all product information
Create Account
Colin King X Navin 1 Light Plug-In Sconce 12.5 In. Patina Brass/Textured Black
- Mfr # PTL2627-PBR/TBK
- Zoro # G815448582
product price:Â
$
458.00
/ea
Free Shipping & Returns
Key Features
Height
27.25 in
Width
12.5 in
Fixture Voltage
120V
Finish
Patina Brass/Textured Black
Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL2627-PBR/TBK
- Zoro #
- G815448582
- UPC #
- 782042468900
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass/Textured Black
- Item
- Plug-in Sconce
- Standards
- UL Dry
- Body Material
- Steel
- Watts
- 60W
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Extention
- 32 in
- Slope Compatible
- Yes
- Socket Count
- 1
- Shade Material
- Linen
- Designer
- Colin King
- Battery Included
- No
Dimensions
- Height
- 27.25 in
- Width
- 12.5 in
- Length
- 12.5 in
Description
Navin's slender Textured Black arms and tapered white-linen drum shades get an industrial-inspired upgrade with mechanical parts in Patina Brass. Both the arm and shade angles of the floor lamp, chandelier, and sconce are fully adjustable to provide customized lighting for any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.