Colin King X Roux 1 Light Wall Sconce 8.25 In. Patina Brass
- Mfr # B4406-PBR
- Zoro # G415448876
product price:Â
$
336.00
/ea
Free Shipping & Returns
Key Features
Height
5.5 in
Width
8.25 in
Fixture Voltage
120V
Finish
Patina Brass
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4406-PBR
- Zoro #
- G415448876
- UPC #
- 782042468474
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Watts
- 60W
- Body Material
- Steel
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Shade Color
- Patina Brass
- Lamp Included
- No
- Shade Material
- Steel
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
- Extention
- 10.75 in
- Battery Included
- No
- Slope Compatible
- No
- Socket Count
- 1
- Designer
- Colin King
Dimensions
- Height
- 5.5 in
- Width
- 8.25 in
- Length
- 8.25 in
Description
Roux is a modern, artistic update on the traditional drum shade. Metal bands with perfectly imperfect lines wrap around each other creating a sleek layered look and a feeling of movement. The wall sconce has a solid Patina Brass finish while the two-tone pendant features Patina Brass wrapped in Soft Black with industrial detailing.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.