Shop TROY LIGHTING
See all product information
Create Account
Colin King X Valen 1 Light Wall Sconce 8.5 In. Patina Brass
- Mfr # B1407-PBR
- Zoro # G815449558
product price:Â
$
336.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Width
8.5 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1407-PBR
- Zoro #
- G815449558
- UPC #
- 782042484269
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Lamp Included
- No
- Shade Color
- Clear
- Includes
- Fixture, Hardware
- Body Material
- Steel
- Watts
- 60W
- Standards
- UL Damp
- Bulb Shape
- E12 Candelabra Base
- Shade Material
- Glass
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Designer
- Colin King
- Socket Count
- 1
- Slope Compatible
- No
- Extention
- 9 in
Dimensions
- Height
- 7.25 in
- Width
- 8.5 in
- Length
- 8.5 in
Description
Valen's glass dome shade has a gorgeous two-tone effect. Light brings out the texture and detail of the glass and highlights its simplistic beauty. A Patina Brass arm and square backplate add to the modern look. This wall sconce can be mounted to provide uplight or downlight.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.