Zoro Homepage

Conduit 2 Light Wall Sconce 6 In. Aged Pewter

  • Mfr # B3812-APW

  • Zoro # G315446538


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Width
6 in
Fixture Voltage
120V
Finish
Aged Pewter
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3812-APW
Zoro #
G315446538
UPC #
782042440180
Country of Origin
China

Dimensions

Height
19 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Aged Pewter
Item
Wall Sconce
Standards
UL Dry
Watts
100W
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E26 Medium Base
Extention
5.75 in
Battery Included
No
Designer
Troy Standard
Socket Count
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.