Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conga 1 Light Pendant 12 In. Bronze

  • Mfr # F6753-BRZ

  • Zoro # G115447926


product price: $1,034.00
/ea
Free Shipping & Returns

Key Features

Length
12 in
Voltage
120V
Finish
Bronze
Standards
UL Dry
Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6753-BRZ
Zoro #
G115447926
UPC #
782042437135
Country of Origin
Philippines

Dimensions

Height
15.25 in
Length
12 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Item
Pendant
Finish
Bronze
Standards
UL Dry
Material
Hand-Worked Iron
Includes
Fixture, Hardware
Watts
60W
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Troy Standard
Socket Count
1
Slope Compatible
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.