Zoro Homepage

Copper Mountain 1 Light Lantern 8.5 In. Bronze

  • Mfr # F3102-BRZ/SFB

  • Zoro # G815446878


product price: $676.00
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Width
8.5 in
Voltage
120V
Shade Material
Mica
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3102-BRZ/SFB
Zoro #
G815446878
UPC #
782042440296
Country of Origin
China

Dimensions

Height
16.5 in
Length
8.5 in
Width
8.5 in
Chain Length
72 in
Canopy Width
5.25 in

Details

Voltage
120V
Shade Material
Mica
Item
Lantern
Finish
Bronze
Watts
100W
Material
Hand-Worked Iron
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Slope Compatible
No
Designer
Troy Standard
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.