Zoro Homepage

Copper Mountain 1 Light Wall Sconce 6.25 In. Bronze

  • Mfr # B3271-BRZ/SFB

  • Zoro # G115449968


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Bronze
Number of Bulbs
1
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3271-BRZ/SFB
Zoro #
G115449968
UPC #
197292049289
Country of Origin
China

Dimensions

Height
10.5 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Bronze
Item
Wall Sconce
Number of Bulbs
1
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Watts
60W
Standards
UL Wet
Lamp Included
No
Extention
3.25 in
Designer
Troy Standard
Slope Compatible
No
Battery Included
No
Socket Count
1
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.