Zoro Homepage

Corning 1 Light Exterior 6.5 In. Forged Iron

  • Mfr # B4913-FOR

  • Zoro # G615390234


product price: $302.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
13 in
Length
6.5 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4913-FOR
Zoro #
G615390234
UPC #
197292071679
Country of Origin
China

Dimensions

Height
13 in
Length
6.5 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
15W
Finish
Forged Iron
Standards
ETL Wet
Housing Material
Aluminum
Lamp Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Shade Color
Clear
Number of Lights
1
Product Care
Clean with a soft, damp cloth
Battery Included
No
Shade Material
Glass
Extention
7.25 in
Designer
Troy Standard
Slope Compatible
No

Description

Finished in Forged Iron, this classic lantern melds old-world charm with contemporary functionality. The simplified design features four panels of clear glass encasing one or two candles while emphasizing negative space. Rounded roof vent details contribute to the heritage feel of the design. Available in four sizes, Corning suits a number of design styles, from bright cottages to farmhouses and colonial exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.