Zoro Homepage

Cosmo 1 Light Wall Sconce 5.75 In. Soft Black

  • Mfr # B1061-SBK

  • Zoro # G515446857


product price: $350.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Soft Black
Lamp Included
No
Body Material
Aluminum and Stainless Steel
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1061-SBK
Zoro #
G515446857
UPC #
782042395930
Country of Origin
Philippines

Dimensions

Height
21 in
Width
5.75 in
Length
5.75 in

Details

Fixture Voltage
120V
Finish
Soft Black
Item
Wall Sconce
Lamp Included
No
Body Material
Aluminum and Stainless Steel
Watts
15W
Includes
Fixture, Hardware
Standards
UL Damp
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
1
Shade Material
Linen
Slope Compatible
No
Battery Included
No
Extention
6.75 in
Bulb Shape
E26 Medium Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.