Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Covina 1 Light Flush Mount 11 In. Patina Brass
- Mfr # C9811-PBR/CBK
- Zoro # G115448688
product price:Â
$
412.00
/ea
Key Features
Length
11 in
Voltage
120V
Height
10 in
Finish
Patina Brass
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C9811-PBR/CBK
- Zoro #
- G115448688
- UPC #
- 782042469617
- Country of Origin
- China
Dimensions
- Length
- 11 in
- Height
- 10 in
- Canopy Width
- 6.25 in
- Width
- 11 in
Details
- Voltage
- 120V
- Watts
- 60W
- Finish
- Patina Brass
- Item
- Flush Mount
- Standards
- UL Damp
- Shade Color
- Black
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Body Material
- Ceramic
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
Description
With its rich Ceramic Black shade and sleek Patina Brass collar, this flush mount is a beautiful balance of earthiness and sophistication. The dark matte finish of the ceramic pairs perfectly with the warm, sleek metalwork. Available in two sizes to bring a modern organic style to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.