Zoro Homepage

Crawford 2 Light Wall Sconce 11 In. Crawford Gold

  • Mfr # B7182

  • Zoro # G815449671


product price: $812.00
/ea
Free Shipping & Returns

Key Features

Height
25.75 in
Width
11 in
Fixture Voltage
120V
Finish
Crawford Gold
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7182
Zoro #
G815449671
UPC #
782042280526
Country of Origin
Philippines

Dimensions

Height
25.75 in
Width
11 in
Length
11 in
Chain Length
72 in

Details

Fixture Voltage
120V
Finish
Crawford Gold
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Hand-Worked Iron
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Extention
4.5 in
Battery Included
No
Socket Count
2
Slope Compatible
No
Designer
Troy Standard
Shade Material
Linen

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.