Zoro Homepage

Cruiz 2 Light Wall Sconce 4.5 In. Soft Black

  • Mfr # B6702-SBK

  • Zoro # G215447772


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Soft Black
Watts
75W
Includes
Fixture, Hardware
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6702-SBK
Zoro #
G215447772
UPC #
782042372603
Country of Origin
China

Dimensions

Height
22.5 in
Width
4.5 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Soft Black
Item
Wall Sconce
Watts
75W
Includes
Fixture, Hardware
Standards
UL Damp
Body Material
Iron and Steel
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
2.5 in
Bulb Shape
E26 Medium Base
Slope Compatible
No
Socket Count
2
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.