Zoro Homepage

Cyrano 2 Light Wall Sconce 11 In. Earthen Bronze

  • Mfr # B6112-EB

  • Zoro # G615448973


product price: $322.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Earthen Bronze
Length
11 in
Watts
60W
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6112-EB
Zoro #
G615448973
UPC #
782042450028
Country of Origin
Philippines

Dimensions

Height
9.75 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Earthen Bronze
Item
Wall Sconce
Watts
60W
Body Material
Hand-Worked Iron
Standards
UL Dry
Lamp Included
No
Includes
Fixture, Hardware
Number of Bulbs
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Socket Count
2
Slope Compatible
No
Extention
5.75 in
Battery Included
No
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.