Zoro Homepage

Dana Point 1 Light Wall Sconce 5.75 In. Black With Brushed Stainless

  • Mfr # B6521

  • Zoro # G815447929


product price: $116.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black With Brushed Stainless
Includes
Fixture, Hardware
Standards
UL Wet
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6521
Zoro #
G815447929
UPC #
782042684812
Country of Origin
China

Dimensions

Height
12 in
Length
5.75 in

Details

Fixture Voltage
120V
Finish
Black With Brushed Stainless
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Wet
Number of Bulbs
1
Watts
60W
Lamp Included
No
Body Material
Stainless Steel
Bulb Shape
E12 Candelabra Base
Socket Count
1
Extention
4 in
Designer
Troy Standard
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.