Zoro Homepage

Dana Point 3 Light Wall Sconce 9.75 In. Black With Brushed Stainless

  • Mfr # B6523

  • Zoro # G515447991


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black With Brushed Stainless
Watts
60W
Body Material
Stainless Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6523
Zoro #
G515447991
UPC #
782042684836
Country of Origin
China

Dimensions

Height
18.5 in
Length
9.75 in

Details

Fixture Voltage
120V
Finish
Black With Brushed Stainless
Item
Wall Sconce
Watts
60W
Body Material
Stainless Steel
Includes
Fixture, Hardware
Standards
UL Wet
Lamp Included
No
Number of Bulbs
3
Socket Count
3
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Extention
5.75 in
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.