Zoro Homepage

Dax 1 Light Wall Sconce 5 In. Patina Brass

  • Mfr # B1612-PBR

  • Zoro # G515446949


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
5 in
Fixture Voltage
120V
Finish
Patina Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1612-PBR
Zoro #
G515446949
UPC #
782042469167
Country of Origin
China

Dimensions

Height
12 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Steel
Standards
UL Damp
Number of Bulbs
1
Watts
12W
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
1
Slope Compatible
No
Extention
5 in
Battery Included
No

Description

An opal matte globe is perched atop a cylindrical Slate Grey Cork socket cup, giving this sconce a statuesque silhouette and a chic, natural vibe. Sleek Patina Brass accents at the arm, backplate, and in a step-like pattern near the globe complement the natural texture and color of the cork. *Globes not included. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.