Zoro Homepage

Daylon 2 Light Wall Sconce 12 In. Forged Iron

  • Mfr # B3902-FOR

  • Zoro # G815447011


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
12 in
Fixture Voltage
120V
Finish
Forged Iron
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3902-FOR
Zoro #
G815447011
UPC #
782042373389
Country of Origin
Philippines

Dimensions

Height
30 in
Width
12 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Iron and Steel
Standards
UL Damp
Watts
40W
Lamp Included
No
Extention
6 in
Designer
Troy Standard
Battery Included
No
Socket Count
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Linen

Description

Two-and-a-half feet tall with a long and slender silhouette, Daylon makes an impact. The white linen shade brings a softness to the piece and illuminates any space with a warm light. The backplate is hidden behind the shade, adding to the clean, modern feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.