Zoro Homepage

Dean 1 Light Plug-In Sconce 5 In. Patina Brass

  • Mfr # PTL8136-PBR

  • Zoro # G815449633


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Height
35.5 in
Width
5 in
Fixture Voltage
120V
Finish
Patina Brass
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL8136-PBR
Zoro #
G815449633
UPC #
782042433373
Country of Origin
China

Dimensions

Height
35.5 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Plug-in Sconce
Standards
UL Damp
Watts
60W
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Steel
Extention
9.25 in
Designer
Troy Standard
Slope Compatible
No
Socket Count
1
Switch Type
ON/OFF Switch on Socket
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Dean's smooth, swooping lines and visible mechanical parts make this plug-in sconce the epitome of soft industrial design. With a switch on the socket and a patina brass finish, the simple yet elevated style of this versatile sconce works anywhere from kitchens to baths and goes with any dcor from traditional to modern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.