Decker 8in wide 1 Light Wall Sconce in Patina Brass
- Mfr # B3015-PBR
- Zoro # G316305735
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Height
14.25 in
Width
8 in
Fixture Voltage
120V
Finish
Patina Brass
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3015-PBR
- Zoro #
- G316305735
- UPC #
- 197292134671
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Sconce
- Includes
- Fixture, Hardware
- Lamp Watts
- 6W
- Lamp Base
- G9
- Number of Bulbs
- 1
- Damp/Wet Rating
- ETL Damp
- Bulb Type
- G9 LED
- Lamp Included
- No
- Body Material
- Steel
Dimensions
- Height
- 14.25 in
- Width
- 8 in
- Canopy Dimensions
- 4.75W x 0.5H
- Backplate Dimensions
- 4.75W x 0.5H
Description
Reminiscent of a roll of wire mesh, the Blaisdell sconce is equally organic and mechanical. Two sheets of fine metal are wrapped together to create a dynamic, cone-shaped silhouette. The fine all-over perforations add texture and allow light to escape from the shape. Finished in Patina Brass, Blaisdell makes an artful statement wherever it is placed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.