Shop TROY LIGHTING
See all product information
Create Account
Dell 9in wide 2 Light Wall Sconce in Patina Brass
- Mfr # B8021-PBR
- Zoro # G216305736
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Height
20.75 in
Width
9 in
Fixture Voltage
120V
Finish
Patina Brass
Bulb Type
B11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B8021-PBR
- Zoro #
- G216305736
- UPC #
- 197292141686
- Country of Origin
- Indonesia
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Sconce
- Bulb Type
- B11
- Includes
- Fixture, Hardware
- Lamp Base
- E12 Candelabra Base
- Body Material
- Textile
- Damp/Wet Rating
- UL Damp
- Lamp Included
- No
- Lamp Watts
- 10W
- Number of Bulbs
- 2
Dimensions
- Height
- 20.75 in
- Width
- 9 in
Description
Taking inspiration from mid-century designs, Wolfe features updates in arm shape and finish combinations that give this chandelier a fresh look. Circular discs in a Soft Sand hue balance on top of graceful arms finished in Patina Brass. Marrying clean geometry with elegant curves, Wolfe provides serene and even lighting from above. Available with 5 lights.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.