Zoro Homepage

Denton 1 Light Wall Sconce 7.75 In. Patina Brass

  • Mfr # B1513-PBR

  • Zoro # G815446571


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
7.75 in
Fixture Voltage
120V
Finish
Patina Brass
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1513-PBR
Zoro #
G815446571
UPC #
197292046820
Country of Origin
China

Dimensions

Height
13 in
Width
7.75 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Shade Color
White
Standards
UL Damp
Watts
15W
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Socket Count
1
Shade Material
Linen
Slope Compatible
No
Battery Included
No
Extention
8 in
Product Care
Clean with a soft, damp cloth

Description

A bold mix of materials, textures, and colors come together in a beautifully unique way. Denton features a traditional tapered white linen shade atop a thick stem wrapped in grass cloth with Patina Brass accents. This unexpected sconce has an elevated, organic vibe that works well bedside, in the bath or styled in other interior spaces throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.