Zoro Homepage

Dieter 1 Light Wall Sconce 3.25 In. Bronze

  • Mfr # B4116-BRZ

  • Zoro # G115447841


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Width
3.25 in
Fixture Voltage
120V
Finish
Bronze
Standards
UL Damp
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4116-BRZ
Zoro #
G115447841
UPC #
197292091547
Country of Origin
China

Dimensions

Height
16.25 in
Width
3.25 in
Length
3.25 in

Details

Fixture Voltage
120V
Finish
Bronze
Item
Wall Sconce
Standards
UL Damp
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Steel
Watts
15W
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Compatible
No
Extention
7 in
Switch Type
Hardwire
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Resembling a vintage telescope, Dieter creates a concentrated spotlight. This elongated sconce pivots for maximum functionality, allowing you to direct light at artwork or illuminate a bedside. The allover Bronze finish is classic and timeless, balancing the sleek, modern silhouette of this do-it-all fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.