Zoro Homepage

District 1 Light Pendant 8 In. Soft Black

  • Mfr # F5581-SBK

  • Zoro # G115449791


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Length
8 in
Voltage
120V
Shade Material
Glass
Finish
Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5581-SBK
Zoro #
G115449791
UPC #
782042441583
Country of Origin
China

Dimensions

Height
15.75 in
Length
8 in
Canopy Width
6.25 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Soft Black
Glass Color
Black
Material
Hand-Worked Iron
Shade Color
Smoke
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Watts
75W
Designer
Troy Standard
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Offering a vintage twist to classic industrial style, District features a smooth hand blown glass shade in three colors; Clear, Topaz, and Smoke, and two sizes. A closed concave detail at the base of the cylindrical shade catches and reflects the light source above for a subtle ambient glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.