District 1 Light Pendant 8 In. Soft Black/Brown
- Mfr # F5571-SBK
- Zoro # G015449891
product price:Â
$
422.00
/ea
Free Shipping & Returns
Key Features
Height
15.75 in
Length
8 in
Voltage
120V
Shade Material
Glass
Finish
Soft Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5571-SBK
- Zoro #
- G015449891
- UPC #
- 782042457379
- Country of Origin
- China
Dimensions
- Height
- 15.75 in
- Length
- 8 in
- Canopy Width
- 6.25 in
- Width
- 8 in
Details
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Soft Black
- Glass Color
- Brown
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron
- Watts
- 75W
- Shade Color
- Champagne
- Standards
- UL Dry
- Lamp Included
- No
- Slope Compatible
- No
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
Description
Offering a vintage twist to classic industrial style, District features a smooth hand blown glass shade in three colors; Clear, Topaz, and Smoke, and two sizes. A closed concave detail at the base of the cylindrical shade catches and reflects the light source above for a subtle ambient glow.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.