Zoro Homepage

Dixon 2 Light Wall Sconce 8 In. Vintage Bronze

  • Mfr # B5103-VBZ

  • Zoro # G515449742


product price: $472.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Fixture Voltage
120V
Finish
Vintage Bronze
Length
8 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5103-VBZ
Zoro #
G515449742
UPC #
782042441507
Country of Origin
China

Dimensions

Height
22 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Wet
Watts
60W
Body Material
Hand-Worked Aluminum
Lamp Included
No
Number of Bulbs
2
Extention
5.25 in
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
2
Slope Compatible
No
Designer
Troy Standard
Battery Included
No

Description

Cubes and broad circular arms convey Dixon's confident style. A gently gathered natural silk shade softens the metalwork's strong aesthetic, making a well-balanced impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.