Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Duarte 1 Light Plug-In Sconce 66.5 In. Patina Brass/Soft Black
- Mfr # PTL1028-PBR/SBK
- Zoro # G415447909
product price:Â
$
1,152.00
/ea
Key Features
Height
30.5 in
Width
28 in
Fixture Voltage
120V
Finish
Patina Brass/Soft Black
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1028-PBR/SBK
- Zoro #
- G415447909
- UPC #
- 197292019244
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Patina Brass/Soft Black
- Item
- Plug-in Sconce
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 15W
- Body Material
- Steel
- Standards
- ETL Dry
- Battery Included
- No
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Shade Material
- Linen
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 30.5 in
- Width
- 28 in
- Length
- 66.5 in
Description
This portable extended wall sconce is a beautiful blend of function and style. A slender off-white linen shade topped with an Acacia Wood accent ''''handle'''' sits at the end of a long Soft Black arm. Perfect to extend over a chair in a reading nook, a desk in the office or over the table in a breakfast nook. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.