Zoro Homepage

Dune 1 Light Exterior 15 In. Textured Black

  • Mfr # B2415-TBK

  • Zoro # G315390282


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Width
6 in
Length
6 in
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2415-TBK
Zoro #
G315390282
UPC #
197292071259
Country of Origin
China

Dimensions

Width
6 in
Length
6 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
6W
Finish
Textured Black
Housing Material
Aluminum
Standards
ETL Wet
Lamp Included
No
Designer
Troy Standard
Socket Count
1
Extention
3.25 in
Bulb Shape
Integrated LED
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Shade Color
White
Shade Material
Acrylic

Description

A minimalist, integrated LED fixture creates a vista of illumination in the architectural Dune sconce. A slender beam of light emanates from between two bent flanges of metal on this modern fixture. Dune is available in two sizes, both in a Textured Black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.