Zoro Homepage

Eden 1 Light Wall Sconce 6.5 In. Textured Bronze

  • Mfr # B7521-TBZ

  • Zoro # G715447913


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Fixture Voltage
120V
Finish
Textured Bronze
Lamp Included
No
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7521-TBZ
Zoro #
G715447913
UPC #
782042405240
Country of Origin
China

Dimensions

Height
14 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Textured Bronze
Item
Wall Sconce
Lamp Included
No
Standards
UL Wet
Includes
Fixture, Hardware
Watts
60W
Number of Bulbs
1
Body Material
Aluminum and Stainless Steel
Shade Material
Glass
Extention
6.5 in
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Troy Standard

Description

Eden is a classic cage lantern with contemporary flair. Part of Troy Elements, Eden is crafted from an exclusive EPM material that can handle UV and salt exposure for years to come. Available in textured black, textured bronze, or weathered zinc. Available as a one, two, or three-light wall sconce, pendant, and post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.